SMC 2-port Valve for External Pilot Solenoid/Compressed Air/Air-hydro Circuit Control Process Valve VNA711A Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp7.499.900
Spesifikasi
Material (Seal)(A) NBR seal
TypeVNA7
Rated Voltage (V)(5) DC24
Manual Operation Type(-) Non-lock push type
Number of Ports2 ports
Pipe Connection Diameter(50A) 2
Suitable fluidAir (general, dry), carbon dioxide (CO2) (less than 0.7 MPa), nitrogen gas (N2), turbine oil / hydraulic oil (kinematic viscosity 40-100 mm ² / s)
Type Of Thread(F) G
Type of Lead Wire Extraction(GS) Grommet with surge voltage protection circuit
Valve Type(1) N.C.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan