SMC 3 Port Solenoid Valve/Direct Acting Poppet Type/Direct Ported Type VK332V Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | DC24 |
|---|---|
| Lamp/Surge Voltage Protection Circuit | (S) With surge voltage protection circuit |
| Pipe Connection Diameter | M5×0.8 |
| Type of Lead Wire Extraction | (D) DIN type terminal |
| Type of Switching | Direct acting 2-position single solenoid |
| Valve | (V) Vacuum specification type |
| Number of Ports | 3 |
| Option | (F) With bracket (not attached) |
| Standard | (Q) CE compatible |
| Suitable fluid | Air |
| Type Of Thread | M |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































