SMC 3 Port Solenoid Valve/Direct Acting Poppet Type/Body Ported Type VK332 Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (6) DC12 |
|---|---|
| Connector Diameter | (01) 1/8 (A port) |
| Lamp/Surge Voltage Protection Circuit | (Z) With lamp / surge voltage protection circuit (D type only) |
| Type Of Thread | (-) Rc |
| Option | (F) With bracket (not attached) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































