SMC 5 Port Solenoid Valve/Direct Acting Poppet Type/Base Piping Type VK3140 Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | DC24 |
|---|---|
| Pipe Connection Diameter | 1/8 (with sub-plate) |
| Type of Lead Wire Extraction | (D) DIN type terminal |
| Type of Switching | Direct acting 2-position single solenoid |
| Type Of Thread | G |
| Valve | (-) Standard |
| Lamp/Surge Voltage Protection Circuit | (Z) With lamp / surge voltage protection circuit (D type only) |
| Number of Ports | 5 |
| Standard | (Q) CE compatible |
| Suitable fluid | Air |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































