Kondisi Barang:
Authorized Partner
Spesifikasi
| Additional Symbol | (R) 1 (P) Port 180° position change |
|---|---|
| Connector Diameter | (10) 1 |
| Function | (1) 3-position exhaust center |
| Piping/Mounting Type | (0) Piping method: Horizontal / Mounting method: Body |
| Type Of Thread | (-) Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































