Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (5) DC24 |
|---|---|
| Pipe Connection Diameter | (06) 3/4 |
| Type of Lead Wire Extraction | (G) Grommet |
| Type Of Thread | (F) G |
| Valve Type | (R) External pilot |
| Lamp/Surge Voltage Protection Circuit | (S) With surge voltage protection circuit |
| Number of Ports | 3 |
| Passage Symbol | (-) External pilot type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































