SMC Sub-Plate Piping Type/Non-Plug-in Type/Single Unit VFS2310 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.399.900
Spesifikasi
Coil Rated Voltage (V)DC24
Connector Diameter(01) 1/8 non-plug-in standard type
Manual Operation Type(C) Lock type (lever type)
Type of Lead Wire Extraction(E) Grommet terminal
Type of Piping(-) Horizontal piping
Type of Switching3-position closed center
CE-Compatible Product(-) None
Number of Ports5
Pilot System(-) Internal pilot
Suitable fluidAir
Synthetic Symbol(3) 3-position closed center
Type Of ThreadRc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan