Kondisi Barang:
Authorized Partner
Spesifikasi
| Coil Rated Voltage (V) | (5) DC24 |
|---|---|
| Number of Ports | 5 |
| Pipe Connection Diameter | (-) No sub-plate |
| Type of Lead Wire Extraction | (D) DIN type terminal |
| Type of Switching | 3-position closed center |
| Type Of Thread | (-) Rc |
| CE-Compatible Product | (Q) CE compatible |
| Suitable fluid | Air |
| Symbol | (3) 3-position closed center |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































