Kondisi Barang:
Authorized Partner
Spesifikasi
| Coil Rated Voltage (V) | (5) DC24 |
|---|---|
| Pilot System | (-) Internal pilot |
| Pipe Connection Diameter | (04) 1/2 |
| Type of Switching | 2 position single |
| Type Of Thread | (T) NPTF |
| CE-Compatible Product | (-) No option |
| Manual Operation Type | (-) Non-lock push type |
| Number of Ports | 5 |
| Suitable fluid | Air |
| Symbol | (1) 2-position single |
| Type of Lead Wire Extraction | (D) DIN type terminal |
| Type of Piping | (-) Horizontal piping |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































