Kondisi Barang:
Authorized Partner
Spesifikasi
| Body Option | (0) Standard |
|---|---|
| Coil Rated Voltage (V) | (2) AC200 (50/60Hz) |
| Pilot System | (-) Internal pilot |
| Pipe Connection Diameter | (03) 3/8 |
| Type of Lead Wire Extraction | (D) DIN type terminal |
| Type Of Thread | (-) Rc |
| Option | (Z) With lamp / surge voltage protection circuit |
| Symbol | (4) 3-position exhaust center |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































