Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (3) AC110/AC115 |
|---|---|
| Pipe Connection Diameter | Ports A and B: (03) 3/8 |
| Type of Lead Wire Extraction | (D) DIN type terminal |
| Type of Switching | (5) 3-position pressure center |
| Type Of Thread | (-) Rc |
| Coil | (-) Standard type |
| Connector | With connector |
| Lamp/Surge Voltage Protection Circuit | (Z) With lamp / surge voltage protection circuit |
| Manual | (-) Non-lock push type |
| Number of Ports | 5 |
| Operating Pressure (MPa) | (K) High pressure type (1) |
| Suitable fluid | Air |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































