SMC Direct Ported Valve/Single Unit VF5320K Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.099.900
Spesifikasi
Rated Voltage (V)(5) DC24
Pipe Connection DiameterPorts A and B: (03) 3/8
Type of Lead Wire Extraction(G) Grommet
Type of Switching(3) 3-position closed center
Type Of Thread(-) Rc
Coil(-) Standard type
Lamp/Surge Voltage Protection Circuit(S) With surge voltage protection circuit
Lead Wire (m)0.3
Manual(E) Push turn lock type (manual operation type)
Number of Ports5
Operating Pressure (MPa) (K) High pressure type (1)
Suitable fluidAir

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan