Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (5) DC24 |
|---|---|
| Body Option | (0) Pilot valve individual exhaust type |
| Pipe Connection Diameter | (01) 1/8 |
| Type of Lead Wire Extraction | (G) Grommet, lead wire length 300 mm |
| Type of Switching | (1) 2-position single |
| Type Of Thread | (F) G |
| Lamp/Surge Voltage Protection Circuit | (-) No lamp / surge voltage protection circuit |
| Manual | (-) Non-lock push type, A |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































