Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.599.900 - Rp1.699.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Pipe Connection Diameter | A, B port: (01) 1/8 |
|---|---|
| Type of Lead Wire Extraction | (M) M-shaped plug connector |
| Type Of Thread | (-) Rc |
| Coil | (-) Standard type |
| Lamp/Surge Voltage Protection Circuit | (Z) With lamp / surge voltage protection circuit |
| Lead Wire Length (mm) | 300 |
| Manual | (-) Non-lock push type |
| Number of Ports | 5 |
| Operating Pressure (MPa) | (K) High pressure type (1) |
| Port Pipe Connection Diameter | [A×B] (01) 1/8 |
| Pressure Type | (K) High pressure type (1MPa) |
| Suitable fluid | Air |
| Type of Switching | (1) 2-position single |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































