SMC 3-port Solenoid Valve/Direct Acting Type Standard Type/Large Flow Rate Type V124T Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (6) DC12 |
|---|---|
| Lamp/Surge Voltage Protection Circuit | (Z) With lamp / surge voltage protection circuit |
| Manual | (-) Non-lock push type |
| Pipe Connection Diameter | (-) No sub-plate |
| Type of Lead Wire Extraction | (MO) M type plug connector / without connector |
| Coil Capacity (W) | (T) 0.1 (with power saving circuit) |
| Number of Ports | 3 |
| Series | (-) Standard type |
| Type of Switching | (2) Normal open |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































