SMC 3-port Solenoid Valve/Direct Acting Type Standard Type/Large Flow Rate Type V124A Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (6) DC12 |
|---|---|
| Lamp/Surge Voltage Protection Circuit | (U) With lamp / surge voltage protection circuit |
| Manual | (-) Non-lock push type |
| Pipe Connection Diameter | (M5) With sub-plate |
| Type of Lead Wire Extraction | (G) Grommet / lead wire length 300mm |
| Coil Capacity (W) | (-) 1 |
| Number of Ports | 3 |
| Series | (A) Large flow rate type |
| Type of Switching | (2) Normal open |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































