Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (5) DC24 |
|---|---|
| Coil | (T) With power saving circuit (long-term continuous energization type) |
| Common Specifications | (N) -COM. |
| Connector Removal Method | (M) With individual wiring and lead wire (length 300 mm) |
| Number of solenoids | (S) 1 piece (single solenoid) |
| Pipe Connection Diameter | 2a / 2b port: (C4) o4 one-touch fitting |
| Type of Switching | (1) Normal closed (NC) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































