Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (5) DC24 |
|---|---|
| Common Specifications | (-) +COM. |
| Connector Removal Method | (C) For centralized wiring only |
| Lamp/Surge Voltage Protection Circuit | (Z) With lamp / surge voltage protection circuit (polarized type) |
| Number of solenoids | (S) 1 piece (single solenoid) |
| Pipe Connection Diameter | 2a / 2b port: (C4) o4 one-touch fitting |
| Switch | (J) With switch |
| Type of Switching | (1) Normal closed (NC) |
| Wiring Connection | Single solenoid: (-) Single wiring |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































