Kondisi Barang:
Authorized Partner
Spesifikasi
| Connector | (-) DIN terminal block (with connector) |
|---|---|
| Number of Ports | 1 |
| Pilot Exhaust | (-) Centralized exhaust |
| Piping Connection Size | 2 (B) 4 (A) Port: (02R) 1/4 (R side), 1 (P) 3 (R2) 5 (R1) Port: (02D) 1/4 (D side) |
| Silencer | (-) None |
| CE-Compatible Product | (Q) CE compliant product |
| Sealing Type | (-) Metal seal |
| Type Of Thread | (-) Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































