SMC 5 Port Solenoid Valve Base Mounted Plug-in Unit S Kit VV5QC41-0203 Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Item Type | for EX260 Integrated-type (Output) |
|---|---|
| Corresponding Kit | (SEB) EtherNet / IP + Number of output points: 16 + Communication connector specifications: M12 |
| Pipe Connection Diameter | Cylinder port: (03) 3/8 |
| SI Unit | Output polarity: (N) Negative common |
| Type Of Thread | (-) Rc |
| Valve Station | 2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































