Kondisi Barang:
Authorized Partner
Spesifikasi
| CE-Compatible Product | (Q) CE compatible |
|---|---|
| Coil Voltage (V) | DC12 |
| Function | (-) Standard type |
| Pipe Connection Diameter | 2 (A) Port: (C6) o6 One-touch fitting |
| Type of Lead Wire Extraction | (G) Grommet (DC specification) |
| Type of Switching | N.C. |
| Manual Operation Type | (-) Non-lock push type |
| Number of Ports | 3 |
| Suitable fluid | Air |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































