Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | DC12 |
|---|---|
| Body Type | (5) Base piping type |
| CE-Compatible Product | (Q) CE compliant product |
| Type of Lead Wire Extraction | (M) M type plug connector with lead wire |
| Type of Switching | (1) Single type |
| Valve | (-) Standard type |
| Number of Ports | 4 |
| Suitable fluid | Air |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































