SMC 5 Port Solenoid Valve Plug-in Single Unit Base Mounted Valves VQC4400Y Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Coil Voltage (V) | (5) DC24 |
|---|---|
| Function | (Y) Low wattage type (0.4W) |
| Lamp/Surge Voltage Protection Circuit | (-) can be |
| Manual | (-) Non-lock push type (tool type required) |
| Sealing Type | (0) Metal seal |
| Type of Switching | (4) 3-position exhaust center |
| Suitable fluid | Air / inert gas |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































