Kondisi Barang:
Authorized Partner
Spesifikasi
| Type | (5) Plug lead sub-plate |
|---|---|
| Coil Voltage (V) | (5) DC24 |
| Function | (RY) Low wattage type (0.4W) + external pilot |
| Manual Operation Type | (-) Non-lock push (tool type required) |
| Sealing Type | (0) Metal seal |
| Type of Switching | (4) 3-position exhaust center |
| CE-Compatible Product | (-) None |
| Lamp/Surge Voltage Protection Circuit | (E) No lamp, with surge voltage protection circuit |
| Lead Wire (m) | (H) 1.5 |
| Protection Class | (-) Dustproof |
| Type Of Thread | (-) Rc |
| Type of Piping | (-) Horizontal piping |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































