Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.799.900 - Rp2.399.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Type | (0) Plug-in sub-plate |
|---|---|
| Coil Voltage (V) | (5) DC24 |
| Function | (Y) Low wattage type (0.4W) |
| Manual Operation Type | (-) Non-lock push (tool type required) |
| Sealing Type | (1) Elastic body seal |
| CE-Compatible Product | (-) None |
| Lamp/Surge Voltage Protection Circuit | (-) can be |
| Protection Class | (-) Dustproof |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































