Kondisi Barang:
Authorized Partner
Spesifikasi
| Material (Seal) | (B) FKM seal |
|---|---|
| Rated Voltage (V) | (1) AC100 50/60Hz |
| Bracket | (-) None |
| Number of Ports | (3) 2 ports |
| Type of Lead Wire Extraction | (DZ) Lamp / surge voltage protection circuit / DIN type terminal |
| Valve Type | (3) N.C./7.0 MPa |
| CE-Compatible Product | (-) None |
| Type Of Thread | (-) Rc |
| Valve Size | 2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































