Kondisi Barang:
Authorized Partner
Spesifikasi
| Coil Rated Voltage (V) | AC110 - 120 (50/60Hz) |
|---|---|
| Manual Operation Type | (B) Lock type (tool type required) |
| Pipe Connection Diameter | No sub-plate |
| Type of Switching | 3-position exhaust center |
| CE-Compatible Product | (-) None |
| Number of Ports | 5 |
| Pilot System | (-) Internal pilot |
| Suitable fluid | Air |
| Symbol | (4) 3-position exhaust center |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































