Kondisi Barang:
Authorized Partner
Spesifikasi
| Coil Rated Voltage (V) | AC100 (50/60Hz) |
|---|---|
| Manual Operation Type | (B) Lock type B type (tool type required) |
| Pipe Connection Diameter | Rc3/8 |
| Type of Piping | (-) Horizontal piping |
| Type of Switching | 3-position closed center |
| CE-Compatible Product | (-) None |
| Number of Ports | 5 |
| Pilot System | (-) Internal pilot |
| Suitable fluid | Air |
| Symbol | (3) 3-position closed center |
| Type Of Thread | Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































