Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.699.900 - Rp1.899.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Body Type | (20) Individual pilot exhaust |
|---|---|
| Coil Rated Voltage (V) | DC24 |
| Type of Switching | 2 position single |
| Manual | (-) Non-lock push type (flash type) |
| Number of Ports | 5 |
| Suitable fluid | Air |
| Symbol | (1) 2-position single |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































