Kondisi Barang:
Authorized Partner
Spesifikasi
| Coil Rated Voltage (V) | (1) AC100 (50/60Hz) |
|---|---|
| Manual Operation Type | (-) Non-lock push type |
| Pilot System | (-) Internal pilot |
| Pipe Connection Diameter | (-) No sub-plate |
| Type of Lead Wire Extraction | (DO) No DIN type terminal connector |
| Type of Switching | 2 position double |
| CE-Compatible Product | (-) No option |
| Number of Ports | 5 |
| Suitable fluid | Air |
| Symbol | (2) 2-position double |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































