Kondisi Barang:
Authorized Partner
Spesifikasi
| Coil Rated Voltage (V) | (5) DC24 |
|---|---|
| Manual Operation Type | (A) Non-lock push type A type (protruding type) |
| Pilot System | (-) Internal pilot |
| Pipe Connection Diameter | (-) No sub-plate |
| Type of Switching | 3-position closed center |
| CE-Compatible Product | (Q) CE compatible |
| Number of Ports | 5 |
| Suitable fluid | Air |
| Symbol | (3) 3-position closed center |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































