Kondisi Barang:
Authorized Partner
Spesifikasi
| Coil Rated Voltage (V) | (5) DC24 |
|---|---|
| Manual Operation Type | (-) Non-lock push type |
| Pilot System | (R) External pilot |
| Pipe Connection Diameter | (03) 3/8 |
| Type of Lead Wire Extraction | (E) Grommet terminal |
| CE-Compatible Product | (-) None |
| Number of Ports | 5 |
| Suitable fluid | Air |
| Symbol | (2) 2-position double |
| Type Of Thread | (-) Rc |
| Type of Piping | (-) Horizontal piping |
| Type of Switching | 2 position double |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































