SMC 5 Port Solenoid Valve Low Wattage Specification Body Ported/Base Mounted Single Unit VF3240Y Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (5) DC24 |
|---|---|
| Coil | (-) Standard type |
| Lamp/Surge Voltage Protection Circuit | (Z) With lamp / surge voltage protection circuit |
| Type of Lead Wire Extraction | (D) DIN type terminal |
| Type of Switching | (2) 2-position double |
| Manual | (-) Non-lock push type |
| Number of Ports | 5 |
| Operating Pressure (MPa) | (-) Standard type (0.7) |
| Suitable fluid | Air |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































