Kondisi Barang:
Authorized Partner
Spesifikasi
| Coil Voltage (V) | (5) DC24 |
|---|---|
| Manual | (-) Non-lock push type |
| Operation Method | (1) External pilot electromagnetic type |
| Pipe Connection Diameter | (02)1/4 |
| Type of Lead Wire Extraction | (D) With DIN type terminal connector |
| Lamp/Surge Voltage Protection Circuit | (Z) With lamp / surge voltage protection circuit |
| Option | (N) Silencer for pilot exhaust (PE) |
| Type Of Thread | (-) Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































