SMC Universal Elbow with Hexagon Socket KQ2VS without Sealant Metric Size

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp74.900
Spesifikasi
ColorBody: white, release bush: light gray
Material (screw)Brass
Connector ThreadR1/8
Effective Section Area (mm²)(Nylon) 16 (Urethane) 11.2
Suitable Tube Outer Diameter (Φmm)8
Type Of ThreadRRc
Dimension A (mm)22.9
Dimension L1 (mm)23.5
Dimension L2 (mm)15.1
Dimension L3 (mm)26
Dimension d1 (Φmm)13.2
Dimensions d2 (mm)17.6 phi
Dimensions m (mm)14.2
Pipe Connection Diameter1/8
Sealing Type[Male screw] (-) No sealant
ShapeUniversal elbow with hexagon socket
Suitable fluidAir, water
Thread StandardMounting part: JIS B0203 (tapered thread for pipes), JIS B0205 (metric coarse thread) Nut part: JIS B0205 (metric fine thread)
Working Pressure Range (kPa-Mpa)-100 - 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

- Dimension φD1 means the maximum diameter.
- Dimension A is the reference dimension after screwing R screw
Use
An elbow union for a narrow space that tightens a hexagonal hole with a hexagonal wrench.

Ulasan Produk

Tidak ada ulasan