Kondisi Barang:
Authorized Partner
Spesifikasi
| Color | Body: White, Release bush: Orange |
|---|---|
| Material (screw) | Brass + electroless nickel plating |
| Connector Thread | NPT1/8 |
| Effective Section Area (mm²) | (Nylon) 7.7 (Urethane) 6.6 |
| Type Of Thread | NPT |
| Dimension A (mm) | 22.6 |
| Dimension L1 (mm) | 20.6 |
| Dimension L2 (mm) | 13.7 |
| Dimension L3 (mm) | 25.8 |
| Dimension d1 (Φmm) | 11.1 |
| Dimensions d2 (mm) | 13.4 phi |
| Dimensions m (mm) | 13.3 |
| Pipe Connection Diameter | 1/8 |
| Seal | (Screw part) With sealant |
| Sealing Type | (Male screw) With sealant |
| Shape | Universal elbow with hexagon socket |
| Suitable fluid | Air, water |
| Thread Standard | Mounting Part: ANSI/ASME1.20.1 (NPT Thread), JIS B0208 (Unified Fine Thread) Nut Part: JIS B0208 (Unified Fine Thread) |
| Working Pressure Range (kPa-Mpa) | -100 - 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
- Dimension A is the reference dimension after screwing in the NPT screw- Dimension φD1 means the maximum diameter.
Use
An elbow union for a narrow space that tightens a hexagonal hole with a hexagonal wrench.Ulasan Produk
Tidak ada ulasan




















































































































































