SMC Universal Elbow Union KQ2V with Sealant Inch Size

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp89.900
Spesifikasi
ColorBody: White, Release bush: Orange
Material (screw)Brass + electroless nickel plating
Connector ThreadNPT1/4
Effective Section Area (mm²)(Nylon) 7.5 (Urethane) 6.6
Type Of ThreadNPT
Dimension A (mm)27.7
Dimension L1 (mm)19.9
Dimension L2 (mm)18.7
Dimension L3 (mm)32.1
Dimension d1 (Φmm)11.1
Dimensions d2 (mm)15.3 phi
Dimensions m (mm)13.3
Pipe Connection Diameter1/4
Seal(Screw part) With sealant
Sealing Type(Male screw) With sealant
ShapeUniversal Elbow Union
Suitable fluidAir, water
Thread StandardMounting Part: ANSI/ASME1.20.1 (NPT Thread), JIS B0208 (Unified Fine Thread) Nut Part: JIS B0208 (Unified Fine Thread)
Working Pressure Range (kPa-Mpa)-100 - 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Dimension A is the reference dimension after screwing in the NPT screw
- Dimension φD1 means the maximum diameter.
Use
Elvo union for a narrow space that tightens the hexagonal head of the body with a box wrench.

Ulasan Produk

Tidak ada ulasan