SMC Universal Elbow Union KQ2V Gasket Seal Inch Size

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp74.900
Spesifikasi
ColorBody: White, Release bush: Orange
Material (screw)Brass + electroless nickel plating
Applicable Pipe Outer Diameter (inch)1/8
Connector Thread10-32UNF
Effective Section Area (mm²)(Nylon) 2.2 (Urethane) 1.9
Type Of ThreadUNF
Assured Pressure Resistance (MPa)3
Dimension A (mm)14.4
Dimension L1 (mm)17.5
Dimension L2 (mm)10.4
Dimension L3 (mm)17.9
Dimension d1 (Φmm)7.1
Dimensions d2 (mm)9.8 phi
Dimensions m (mm)13.3
Pipe Connection DiameterNo.10-32
ShapeUniversal Elbow Union
Suitable fluidAir, water
Thread StandardMounting Part: ANSI/ASME1.20.1 (NPT Thread), JIS B0208 (Unified Fine Thread) Nut Part: JIS B0208 (Unified Fine Thread)
Working Pressure Range (kPa-Mpa)-100 - 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* Dimension φD1 means the maximum diameter.
Use
Elvo union for a narrow space that tightens the hexagonal head of the body with a box wrench.

Ulasan Produk

Tidak ada ulasan