Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (5) DC24 |
|---|---|
| Back Pressure Prevention Valve | (-) None |
| Connector Removal Method | (MO) No connector |
| Lamp/Surge Voltage Protection Circuit | (Z) With lamp / surge voltage protection circuit |
| Pipe Connection Diameter | A, B port: (C4) Φ4 one-touch fitting |
| Type of Switching | (A) 4-position dual 3-port (NC / NC) |
| CE-Compatible Product | (Q) CE compatible |
| Common Specifications | (-) Plus common |
| Manual | (-) Non-lock push type |
| Number of Ports | 5 |
| Pilot System | (-) Internal pilot |
| Port Pipe Connection Diameter | [A / B] (C4) Φ4 one-touch fitting |
| Suitable fluid | Air |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































