Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (5) DC24 |
|---|---|
| Back Pressure Prevention Valve | (K) Built-in |
| Connector Removal Method | (M) With lead wire (length 300 mm) |
| Lamp/Surge Voltage Protection Circuit | (Z) With lamp / surge voltage protection circuit |
| Pipe Connection Diameter | A, B port: (C6) Φ6 one-touch fitting |
| Type of Switching | (2) 2-position double |
| CE-Compatible Product | (Q) CE compatible |
| Common Specifications | (-) Plus common |
| Manual | (-) Non-lock push type |
| Number of Ports | 5 |
| Pilot System | (-) Internal pilot |
| Port Pipe Connection Diameter | [A / B] (C6) Φ6 one-touch fitting |
| Suitable fluid | Air |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































