Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (5) DC24 |
|---|---|
| Back Pressure Prevention Valve | (-) None |
| Connector Removal Method | (MO) No connector |
| Lamp/Surge Voltage Protection Circuit | (Z) With lamp / surge voltage protection circuit |
| Pipe Connection Diameter | A, B port: (C6) Φ6 one-touch fitting |
| Type of Switching | (1) 2-position single |
| CE-Compatible Product | (Q) CE compatible |
| Common Specifications | (-) Plus common |
| Manual | (D) Push turn lock type driver operation type |
| Number of Ports | 5 |
| Pilot System | (-) Internal pilot |
| Port Pipe Connection Diameter | [A / B] (C6) Φ6 one-touch fitting |
| Suitable fluid | Air |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































