Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (S) DC5 |
|---|---|
| Coil | (-) Standard type |
| Manual | (-) Non-lock push type |
| Pipe Connection Diameter | (02) With 1/4 port sub-plate |
| Type of Lead Wire Extraction | (G) Grommet |
| Type of Switching | (1) Normal close |
| CE-Compatible Product | (-) Nothing |
| Lamp/Surge Voltage Protection Circuit | (-) No lamp / surge voltage protection circuit |
| Lead Wire (m) | 0.3 |
| Number of Ports | 3 |
| Suitable fluid | Air |
| Type Of Thread | (-) Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































