Kondisi Barang:
Authorized Partner
Spesifikasi
| Lamp/Surge Voltage Protection Circuit | (Z) With lamp / surge voltage protection circuit |
|---|---|
| Manual | (-) Non-lock push type |
| Type of Lead Wire Extraction | (L) L-shaped plug connector |
| Type of Switching | (2) Normal open |
| Coil | (-) Standard type |
| Lead Wire (m) | 0.3 |
| Number of Ports | 3 |
| Suitable fluid | Air |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































