Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (5) DC24 |
|---|---|
| Lamp/Surge Voltage Protection Circuit | (Z) With lamp / surge voltage protection circuit |
| Manual | (D) Push turn lock type (river operation type) |
| Pipe Connection Diameter | (-) No sub-plate (with gasket and screws) |
| Type of Lead Wire Extraction | (L) L-shaped plug connector |
| Type of Switching | (1) Normal close |
| CE-Compatible Product | (-) Nothing |
| Coil | (T) With power saving circuit (DC24V 12V only) |
| Lead Wire (m) | 0.3 |
| Number of Ports | 3 |
| Suitable fluid | Air |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































