Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (5) DC24 |
|---|---|
| CE-Compatible Product | (-) None |
| Coil | (T) With power saving circuit |
| Lamp/Surge Voltage Protection Circuit | (Z) With lamp / surge voltage protection circuit |
| Lead Wire (m) | 0.3 |
| Pipe Connection Diameter | (M5) With M5 port sub-plate |
| Type of Lead Wire Extraction | (M) M-type plug connector / with lead wire (length 300 mm) |
| Type of Switching | (1) 2-position single solenoid |
| Manual | (D) Push turn lock type driver operation type |
| Number of Ports | 5 |
| Suitable fluid | Air |
| Type Of Thread | M |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































