Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (6) DC12 |
|---|---|
| CE-Compatible Product | (-) None |
| Coil | (T) With power saving circuit |
| Lamp/Surge Voltage Protection Circuit | (Z) With lamp / surge voltage protection circuit |
| Manual | (-) Non-lock push type |
| Type of Lead Wire Extraction | (L) L-shaped plug connector / with lead wire (length 300 mm) |
| Type of Switching | (3) 3-position closed center |
| Number of Ports | 4 |
| Suitable fluid | Air |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































