Kondisi Barang:
Authorized Partner
Spesifikasi
| CE-Compatible Product | (Q) CE compliant product |
|---|---|
| Coil | (-) Standard |
| Lamp/Surge Voltage Protection Circuit | (-) No lamp / surge voltage protection circuit |
| Manual | (-) Non-lock push type |
| Type of Switching | (1) 2-position single solenoid |
| Number of Ports | 4 |
| Suitable fluid | Air |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































