Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (S) DC5 |
|---|---|
| Bracket | (F) With bracket |
| Coil | (-) Standard type |
| Lead Wire (m) | 0.3 |
| Type of Lead Wire Extraction | (L) L-shaped plug connector |
| Type of Switching | (1) Normal close |
| CE-Compatible Product | (-) Nothing |
| Lamp/Surge Voltage Protection Circuit | (Z) With lamp / surge voltage protection circuit |
| Manual | (-) Non-lock push type |
| Number of Ports | 3 |
| Pipe Connection Diameter | M3×0.5 |
| Suitable fluid | Air |
| Type Of Thread | M |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































