Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (5) DC24 |
|---|---|
| Coil | (-) Standard |
| Lamp/Surge Voltage Protection Circuit | (-) No lamp / surge voltage protection circuit |
| Pipe Connection Diameter | A, B port: (C10) One-touch fitting for Φ10 |
| Type of Lead Wire Extraction | (L) L-shaped plug connector |
| Type of Switching | (3) 3-position closed center |
| CE-Compatible Product | (-) None |
| Lead Wire (m) | 0.3 |
| Manual | (D) Push turn lock type driver operation type |
| Number of Ports | 5 |
| Pilot System | (-) Internal pilot |
| Suitable fluid | Air |
| Type Of Thread | (-) Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































