Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (5) DC24 |
|---|---|
| Coil | (-) Standard type |
| Lamp/Surge Voltage Protection Circuit | (U) With lamp surge voltage protection circuit (non-polar) |
| Pipe Connection Diameter | (C10) One-touch fitting for Φ10 |
| Type Of Actuator | (1) 2-position single |
| Type of Lead Wire Extraction | (LO) L-shaped plug connector |
| Type of Switching | 2 position single |
| Connector | None |
| Manual | (D) Push turn lock type driver operation type |
| Number of Ports | 5 |
| Standard | (Q) CE compliant product |
| Suitable fluid | Air |
| Thread | (-) Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































